Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Weatherly 5' Wide Outdoor Porch Swing - Charleston Green

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

highwood® Weatherly 5' Wide Outdoor Porch Swing - Charleston Green

Item #: WBB983041

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.99 Save up to 46%
Price: $430.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
highwood® Weatherly 5' Wide Outdoor Porch Swing - Charleston Green

This Porch Swing is very popular from coast to coast and is part of the Weatherly Collection. It comes in two widths (4ft & 5ft) and is supplied with chain so is “ready to hang" to a sturdy structure (please use strong hooks – not provided – to hang the chain and support the weight of the loaded swing). This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES60
    • HEIGHT INCHES21
    • BRANDHighwood®
    • COLOR FINISHGreen
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONWeatherly 5Ft Wide Porch Swing
    • TYPEOutdoor Swing
    • MANUFACTURERS PART NUMBERAD-PORW1-CHE
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use
    • COLLECTIONWeatherly

Customers Who Viewed This Also Viewed