Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Marina Adjustable Sling Chaise - Khaki/Teak (Sold in Pk. Qty 14) - Pkg Qty 14

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Grosfillex® Marina Adjustable Sling Chaise - Khaki/Teak (Sold in Pk. Qty 14) - Pkg Qty 14

Item #: WB238693TK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,530.00 Save up to 32%
$276.95 each

Sold in packages of 14

Qty Price
1-2
$3,877.30/ pkg.
3+ $3,737.30/ pkg.
Product Information
Product Q&A
Accessories
Grosfillex® Outdoor Marina Adjustable Sling Chaise - Khaki/Teak (Sold in Pk. Qty 14)

Adjustable chaise lounge chairs are specifically made for outdoor commercial environments including pool decks, beaches & resorts. Chaise lounge chairs are designed for lasting comfort using a firm, breathable and supportive sling and 5-position back. These chaise lounges feature solid one-piece molded resin frame for strength and recessed wheels for mobility. These chaise lounges are upholstered in woven vinyl coated polyester fabric and sanitized mesh fabric for mildew resistance and lasting color. Memory sling and resin frame is supported with elastic cords to provide excellent recovery and shape retention. Chaise lounge chairs are easy-to-clean using only mild detergent and water. Lounge chairs are rated to 300 lbs. capacity in commercial environments and stay cool in the hot sun. Chaises are stackable for compact storage. Measures 30"W x 78"L x 14"H in flat, reclined position. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES30
    • HEIGHT INCHES14
    • BRANDGrosfillex®
    • COLOR FINISHKhaki
    • ASSEMBLYAssembled
    • DESCRIPTIONMarina Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTeak
    • MODEL238693TK
    • TYPESling Chaise Lounge
    • MANUFACTURERS PART NUMBER99414108
    • PACKAGE QUANTITY14
    • STACKABLEYes
    • SEAT MATERIALVinyl Coated Polyester
    • ADJUSTABLEYes
    • MOBILEYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.