Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Biarritz Lounge Chair, 26-1/2"H, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Zuo Modern Biarritz Lounge Chair, 26-1/2"H, Aluminum Frame Frame, Espresso

Item #: WBB0287360

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $717.00 Save up to 33%
Price: $478.00
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Biarritz Lounge Chair, 26-1/2"H, Aluminum Frame Frame, Espresso

Whether you are sunbathing by the pool or relaxing at the beach, the Biarritz is the perfect lounge that combines the minimalist with the conventional. The unique shape of the Biarritz allows you to rest your legs in a comfortable way. The weave is a UV treated synthetic with a tubular re-enforced aluminum frame. Relaxing, by the pool or at home, is a requirement of life.

Product Specifications

    • LENGTH INCHES82-1/2
    • WIDTH INCHES25
    • DEPTH INCHES82-1/2
    • HEIGHT INCHES26-1/2
    • BRANDZuo Modern
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • DESCRIPTIONAluminum Frame Lounge Chair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBrown
    • TYPEWicker & Synthetic Weave Chaise Lounge
    • WEIGHT LBS40.0
    • MANUFACTURERS PART NUMBER701120
    • PACKAGE QUANTITY1
    • SEAT MATERIALSynthetic Weave
    • ASSEMBLY RATING CHARTNo Assembly Needed
    • CAPACITY LBS250
    • UPHOLSTERYSynthetic Weave
    • APPLICATIONOccasional
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONBiarritz
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:44