Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Chaise Cushion With Hood - White - Pkg Qty 6
See all 5 items in product family

Grosfillex® Chaise Cushion With Hood - White - Pkg Qty 6

Item #: WB238690WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,272.00 Save up to 24%
$169.95 each

Sold in packages of 6

Qty Price
1-2 $1,019.70/ pkg.
3+ $965.70/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Chaise Cushion With Hood - White (Sold in Pk. Qty 6)

Chaise cushions provide a tufted fabric upholstered slipcover that offers superior comfort. Provides a cost effective solution to refurbish and refresh your pool deck furniture. These chaise slipcovers are secured to the chaise using hood and loop side ties. 2-1/2" thick chaise cushions are upholstered in solution-dyed polyolefin and vinyl-coated yarn that resists mildew and moisture, and dries quickly. Chaise slipcovers are padded using quick dry polyurethane foam. 1 Year Limited Warranty.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Documents are in PDF format

Product Specifications

    • LENGTH INCHES73
    • WIDTH INCHES23
    • HEIGHT INCHES2-1/2
    • BRANDGrosfillex®
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • DESCRIPTIONChaise Cushion
    • MODEL238690WH
    • TYPECushion
    • MANUFACTURERS PART NUMBER98230431
    • PACKAGE QUANTITY73

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed