Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Calypso Sling Chaise - Beige Sling / White Frame (Sold in Pk. Qty 12) - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Grosfillex® Calypso Sling Chaise - Beige Sling / White Frame (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB690769

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$204.95 each

Sold in packages of 12

Qty Price
1-2
$2,459.40/ pkg.
3+ $2,351.40/ pkg.
Product Information
Product Q&A
Accessories
Grosfillex® Outdoor Calypso Sling Chaise - Beige Sling / White Frame (Sold in Pkg Qty. 12)

The Calypso Adjustable Sling Chaise will provide hours of relaxation and enjoyment while lounging by the pool. With fashionable comfort in and out of the pool, this chaise features durable all-weather construction and quality materials. Sold in package quantity of 12.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES73-1/2
    • WIDTH INCHES26
    • HEIGHT INCHES14
    • BRANDGrosfillex®
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • DESCRIPTIONCalypso Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPESling Chaise Lounge
    • MANUFACTURERS PART NUMBERUS376552
    • PACKAGE QUANTITY12
    • ADJUSTABLEYes
    • LIMITED WARRANTY3 Years
    • SEAT MATERIALVinyl Coated Polyester

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.