Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Calypso Sling Chaise - Fern Green Sling / White Frame (Sold in Pk. Qty 2) - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Grosfillex® Calypso Sling Chaise - Fern Green Sling / White Frame (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB690762

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $848.00 Save up to 36%
$284.95 each

Sold in packages of 2

Qty Price
1-2 $569.90/ pkg.
3+ $545.90/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Calypso Sling Chaise - Fern Green Sling / White Frame (Sold in Pkg Qty. 2)

The Calypso Adjustable Sling Chaise will provide hours of relaxation and enjoyment while lounging by the pool. With fashionable comfort in and out of the pool, this chaise features durable all-weather construction and quality materials. Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES73-1/2
    • WIDTH INCHES26
    • HEIGHT INCHES14
    • BRANDGrosfillex®
    • COLOR FINISHFern Green
    • ASSEMBLYAssembled
    • DESCRIPTIONCalypso Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPESling Chaise Lounge
    • MANUFACTURERS PART NUMBERUS736152
    • PACKAGE QUANTITY2
    • SEAT MATERIALVinyl Coated Polyester
    • ADJUSTABLEYes
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed