Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Java All-Weather Wicker Chaise - Espresso (Sold in Pk. Qty 2) - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Grosfillex® Java All-Weather Wicker Chaise - Espresso (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB690755

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,084.00 Save up to 37%
$357.95 each

Sold in packages of 2

Qty Price
1-2 $715.90/ pkg.
3+ $679.90/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Java All-Weather Wicker Chaise - Espresso (Sold in Pkg Qty. 2)

Java all-weather wicker does not absorb water and also allows for air flow, making it the perfect choice for poolside relaxation Made of 100% first quality UV stabilized resin, the Wicker Chaise is virtually maintenance-free, and cleaning is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. And the best part is that the finest materials and superior quality of construction ensure that this Wicker Chaise is built to last Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES73-1/2
    • WIDTH INCHES26
    • HEIGHT INCHES14
    • BRANDGrosfillex®
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • DESCRIPTIONJava Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • TYPEWicker & Synthetic Weave Chaise Lounge
    • MANUFACTURERS PART NUMBERUS645137
    • PACKAGE QUANTITY2
    • STACKABLEYes
    • SEAT MATERIALWicker
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:27