Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Java All-Weather Wicker Chaise - Honey (Sold in Pk. Qty 12) - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Grosfillex® Java All-Weather Wicker Chaise - Honey (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB690756

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$286.95 each

Sold in packages of 12

Qty Price
1-2
$3,443.40/ pkg.
3+ $3,311.40/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Grosfillex® Outdoor Java All-Weather Wicker Chaise - Honey (Sold in Pkg Qty. 12)

Java all-weather wicker does not absorb water and also allows for air flow, making it the perfect choice for poolside relaxation Made of 100% first quality UV stabilized resin, the Wicker Chaise is virtually maintenance-free, and cleaning is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. And the best part is that the finest materials and superior quality of construction ensure that this Wicker Chaise is built to last Sold in package quantity of 12.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES73-1/2
    • WIDTH INCHES26
    • HEIGHT INCHES14
    • BRANDGrosfillex®
    • COLOR FINISHHoney
    • ASSEMBLYAssembled
    • DESCRIPTIONJava Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTeakwood
    • TYPEWicker & Synthetic Weave Chaise Lounge
    • MANUFACTURERS PART NUMBERUS465108
    • PACKAGE QUANTITY12
    • SEAT MATERIALWicker
    • LIMITED WARRANTY3 Years
    • STACKABLEYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.