Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Nautical Sling Chaise - Fern Green Sling / White Frame (Sold in Pk. Qty 12) - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Grosfillex® Nautical Sling Chaise - Fern Green Sling / White Frame (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB690771

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$248.95 each

Sold in packages of 12

Price: $2,987.40
Product Information
Customer Review
Product Q&A
Accessories
Grosfillex® Outdoor Nautical Sling Chaise - Fern Green Sling / White Frame (Sold in Pkg Qty. 12)

Supreme comfort of a firm, breathable and supportive commercial grade sling and 3-position adjustable backrest is available in this chaise lounger. It's easy to replace sling fabric for repair or refurbishment. Recessed wheels for ease of mobility. Sling is a woven vinyl coated polyester fabric for strength and color fastness. Easy to clean with a mild detergent and water. Stacks for easy storage. ASTM rated for commercial use. 3-year manufacturer warranty against sling tearing, 5-year manufacturer warranty on frame. Fern green sling / white frame finish. Sold in package quantity of 12.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES29
    • HEIGHT INCHES19
    • BRANDGrosfillex®
    • COLOR FINISHFern Green
    • ASSEMBLYAssembled
    • DESCRIPTIONNautical Sling Chaise
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPESling Chaise Lounge
    • SEAT HEIGHT INCHES14
    • MANUFACTURERS PART NUMBER99101152
    • PACKAGE QUANTITY12
    • SEAT MATERIALVinyl Coated Polyester
    • ADJUSTABLEYes
    • STACKABLEYes
    • MOBILEYes
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26