Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB10300 Deck Box with Rollers 103 Gallon

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Suncast DB10300 Deck Box with Rollers 103 Gallon

Item #: WBB251078

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 77.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra large size for cushions and accessories. Built-in handles. Rollers for easy movement and five minute, tool-free assembly. Deck box is made of weather resistant, durable resin. Light taupe box with mocha accents. 103 gallon capacity. 56-1/2"L x 21"W x 24"H overall.

Product Specifications

    • LENGTH INCHES56-1/2
    • WIDTH INCHES21
    • HEIGHT INCHES24
    • INSIDE LENGTH INCHES53-3/4
    • INSIDE WIDTH INCHES18-5/8
    • INSIDE HEIGHT INCHES22-5/8
    • CAPACITY GALLONS103
    • BRANDSuncast®
    • COLOR FAMILYTan
    • COLOR FINISHLight Taupe with Mocha Accents
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERDB10300
    • PACKAGE QUANTITY1
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS26

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Held the mess

Your review: Works for our purposes but once loaded I would never try using the wheels.

Is this review helpful?

deck box

Your review: Easy to assemble,durable,roomy for all childrens toys.

Is this review helpful?

pretty good value

Your review: fast delivery - easy to assemble - material was a little thinner than i expected, but seems to be strong enough

Is this review helpful?

deck box

Your review: I like my box just fine but I thought it would be more sturdy. It's fine for what I wanted it for.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

how water proof is it

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results