Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB5000 Premium Deck Box 50 Gallon
See all 29 items in product family

Suncast DB5000 Premium Deck Box 50 Gallon

Item #: WBB251071

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Use it for indoor or outdoor to store cushions, yard gear and pool supplies. Stay dry design. Easy assembly, no tools required. Deck box is made of weather resistant, durable resin. 50 gallon capacity. Light taupe color. 41"L x 21"W x 22"H overall.

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES21
    • HEIGHT INCHES22
    • INSIDE LENGTH INCHES37-1/8
    • INSIDE WIDTH INCHES17
    • INSIDE HEIGHT INCHES19
    • CAPACITY GALLONS50
    • ASSEMBLYUnassembled
    • BRANDSuncast®
    • COLOR FAMILYTan
    • COLOR FINISHLight Taupe
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERDB5000
    • PACKAGE QUANTITY1
    • STYLEDeck Box
    • WEIGHT LBS28

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

50 gallon premium deck box

Your review: Easy to assemble. Sturdy. Should last for many years

Is this review helpful?

Great price, fast shipping

Your review: Great product, great price, fast shipping, great transaction, would definitely buy from you agin! Thanks

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!