Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB8000BW Premium Blue Top Deck Box with Wheels 83 Gallon

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Suncast DB8000BW Premium Blue Top Deck Box with Wheels 83 Gallon

Item #: WBB251075

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ideal for poolside use. Blue and white colors coordinate with pool accessories. 5-minute assembly, no tools required. Durable resin construction. Stay dry design. Deck box is made of weather resistant, durable resin. 73 gallon capacity. 46"L x 22"W x 23"H overall.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES22
    • HEIGHT INCHES23
    • INSIDE LENGTH INCHES42
    • INSIDE WIDTH INCHES19-1/2
    • INSIDE HEIGHT INCHES21
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE21" to 30"
    • HEIGHT RANGE18" to 24"
    • CAPACITY GALLONS73
    • ASSEMBLYUnassembled
    • BRANDSuncast
    • COLOR FAMILYWhite
    • COLOR FINISHWhite w/Blue Lid
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERDB8000BW
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPDeck Boxes
    • STYLEDeck Box With Rollers
    • WEIGHT LBS31
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.