Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB8300 Deck Box with Rollers 83 Gallon
See all 7 items in product family

Suncast DB8300 Deck Box with Rollers 83 Gallon

Item #: WBB251080

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Great for cusions and patio accessories. Built-in handles and rollers for easy movement. Five minute, tool-free assembly. Deck box is made of weather resistant, durable resin. 83 gallon capacity. Light taupe box with mocha accents. 46"L x 21"W x 24"H overall.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES21
    • HEIGHT INCHES24
    • INSIDE LENGTH INCHES43-1/4
    • INSIDE WIDTH INCHES18-5/8
    • INSIDE HEIGHT INCHES22-5/8
    • CAPACITY GALLONS83
    • ASSEMBLYUnassembled
    • BRANDSuncast®
    • COLOR FAMILYTan
    • COLOR FINISHLight Taupe with Mocha Accents
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERDB8300
    • PACKAGE QUANTITY1
    • STYLEDeck Box With Rollers
    • WEIGHT LBS21

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Deck Box

Your review: This particular deck box was easy to put together. The pieces fit like a puzzle. There were no additonal screws, nails, little pieces, etc. to worry about. There is enough room for storage. As a customer, I am pleased with the product.

Is this review helpful?

Picture is deceiving

Your review: Pros: spacious, no tools needed to assemble Cons: takes strength to snap pieces together; plastic is cheap and will shatter in cold weather; shipping is 50% of the product price. Summary: It will serve my purpose, but I am not going to touch it in cold weather, and I am storing it under cover on the porch.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

how water proof is it

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results