Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast DB9000 Premium Deck Box 99 Gallon
See all 21 items in product family

Suncast DB9000 Premium Deck Box 99 Gallon

Item #: WBB251076

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories
Holds 4 large chair cushions and 1 chaise cushion. Ideal for storing garden and pool accessories. Easy assembly, no tools required. Stay dry design. Deck box is made of weather resistant, durable resin. 99 gallon capacity. Light taupe color. 53-1/2"L x 27-1/2"W x 24"H overall.

Product Specifications

    • LENGTH INCHES53-1/2
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES24
    • INSIDE LENGTH INCHES49-1/2
    • INSIDE WIDTH INCHES23
    • INSIDE HEIGHT INCHES20
    • CAPACITY GALLONS99
    • BRANDSuncast
    • COLOR FINISHLight Taupe
    • CONSTRUCTIONResin
    • MANUFACTURERS PART NUMBERDB9000
    • PACKAGE QUANTITY1
    • PRODUCT GROUPDeck Boxes
    • STYLEDeck Box
    • WEIGHT LBS44

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Deck Box

Your review: Nice box. Great installation directions. Only negative is for what you get it is over priced.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!