Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 3743 Outdoor Mini Deck Box 2.6 Cubic Feet

Rollover image to zoom in

Click image to enlarge

Rubbermaid 3743 Outdoor Mini Deck Box 2.6 Cubic Feet

Item #: WB269932

Sold By: globalindustrial.com

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Outdoor Mini Deck Box 2.6 Cubic Feet, Sandstone is used for tight spaces to store grill accessories, small garden tools or gloves on your deck. It features Rubbermaid's legendary double-walled construction providing extra protection for items stored inside. Maintenance free. Deck box is leak-resistant, dent-resistant and weather-resistant. Easy to assemble.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES17
    • HEIGHT INCHES23
    • INSIDE LENGTH INCHES16
    • INSIDE WIDTH INCHES14
    • INSIDE HEIGHT INCHES21
    • CAPACITY CUBIC FEET2.6
    • CAPACITY GALLONS19.5
    • ASSEMBLYUnassembled
    • BRANDRubbermaid Home
    • COLOR FINISHSandstone
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG374301SSTON
    • PRODUCT GROUPDeck Boxes
    • STYLEDeck Box
    • WEIGHT LBS12
    • REFERENCE #3743
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.