Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast Resin Wicker Cooler With Cabinet, Java
See all 21 items in product family

Suncast Resin Wicker Cooler With Cabinet, Java

Item #: WB270091

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $111.95
Product Information
Customer Review
Product Q&A
Accessories
Suncast Resin Wicker Cooler With Cabinet, Java

Perfect for your deck, patio, balcony, or inside the garage or home. Durable contemporary design brings style and harmony to any outdoor setting. Ideal for keeping beverages nice and cold during long summer backyard barbecues. 77 quart cooler holds 72 beverage cans or 6 2-liter bottles. Wire basket holds additional cans, bottles, or entertainment accessories. Towel bar included. Rugged vinyl polypropylene resin construction. Weather Resistant stay-dry design won't rust or dent and requires no painting. Easy snap-together assembly. Casters (2 locking and 2 non-locking) for portability.

Product Specifications

    • LENGTH INCHES25-1/2
    • WIDTH INCHES22
    • HEIGHT INCHES34
    • CAPACITY GALLONS77 Quart
    • ASSEMBLYUnassembled
    • BRANDSuncast
    • CASTER2 Locking and 2 Swivel
    • COLOR FINISHJava
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERDCCW3000
    • PACKAGE QUANTITY1
    • PRODUCT GROUPDeck Boxes
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS31

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not worth the $$$

Your review: Aesthetically this product looks nice but the "Cooler" is an inflatable bag. For the price this should be an "actual" cooler.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!