Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast Resin Wicker Storage Seat Deck Box, 22 Gallon, Java

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Suncast Resin Wicker Storage Seat Deck Box, 22 Gallon, Java

Item #: WB270093

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Suncast Resin Wicker Storage Seat Deck Box, 22 Gallon, Java

Perfect for your deck, patio, balcony, or inside the garage or home. The storage seat deck box provides you extra seating in patio or outdoor living with built-in storage. The top seat opens to reveal a large storage space that is great for holding yard and garden supplies, boots, shoes, driveway salt and more. With its wicker design, this Suncast storage seat adds to the look of your outdoor decor. The contemporary storage bench has a sturdy resin construction for a reliable performance and hassle-free maintenance. It gives you a unique combination of seating and storage wherever you need it most. Easy 5 minute tools-free assembly.

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES22-1/2
    • INSIDE LENGTH INCHES20-3/4
    • INSIDE WIDTH INCHES15-3/4
    • INSIDE HEIGHT INCHES15-1/2
    • CAPACITY CUBIC FEET2.9
    • CAPACITY GALLONS22
    • ASSEMBLYUnassembled
    • BRANDSuncast®
    • COLOR FAMILYBrown
    • COLOR FINISHJava
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERSSW1200
    • PACKAGE QUANTITY1
    • STYLEPatio Bench Deck Box
    • WEIGHT LBS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!