Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic® 90403 Outdoor Covered Firewood Rack 12 Ft.

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

ShelterLogic® 90403 Outdoor Covered Firewood Rack 12 Ft.

Item #: WB269157

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $125.95
Product Information
Customer Review
Product Q&A
Accessories
SHELTERLOGIC® 90403 OUTDOOR COVERED FIREWOOD RACKS
12’L Rack – 3/5 Cord / 2.2 Cubic Meter Capacity
ShelterLogic® covered firewood racks neatly store firewood outside your door. Complete wood storage rack and cover in one unit is great for backyard wood storage, year round protection and seasoning firewood. Made using 1-1/2” tubular steel frame with black powder coat finish. Firewood rack keeps wood off the ground to eliminate bugs, mold growth and rotting. Open air design delivers excellent ventilation for seasoning firewood. Waterproof black polyester cover adjusts to fit split wood up to 24”L. Adjustable cover slides up and down to fit height of wood stack. Measures 15-1/2”W x 46-2/3”H overall. Easy assembly.

Product Specifications

    • BRANDShelterLogic®
    • LENGTH INCHES143
    • WIDTH INCHES15-1/2
    • HEIGHT INCHES46-5/8
    • WEIGHT LBS41.2
    • ASSEMBLYEasy Assembly
    • CONSTRUCTIONSteel Frame/Polyester Cover
    • DESCRIPTIONRack With Half Cover
    • MANUFACTURER'S PART NUMBER90403
    • COLOR FINISHBlack
    • CAPACITYHolds 3/5 Cord (2.2 Cube Meters)
    • FRAME CONSTRUCTION 1-1/2" Tubular Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.