Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense HotSpot  Black Notebook Charcoal BBQ Grill 60508

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Fire Sense HotSpot Black Notebook Charcoal BBQ Grill 60508

Item #: WBB1097199

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 3%
Price: $28.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense HotSpot Black Notebook Charcoal BBQ Grill 60508

We are pleased to offer the finest in British design and quality in the Notebook Charcoal Grill. The Notebook Grill is the perfect portable charcoal grill. The clever design allows this unit to stand 13 inches for use and then fold flat to one inch in seconds. Constructed of high heat resistant painted steel, this sturdy grill folds flat to create its own carrying case.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES13
    • HEIGHT INCHES13
    • BRANDFire Sense
    • CONSTRUCTIONSteel
    • DESCRIPTIONHotSpot Black Notebook Charcoal BBQ Grill
    • MANUFACTURER'S PART NUMBER60508
    • TYPEStandard Grill
    • MOUNT TYPEPortable
    • SHAPERectangle
    • APPLICATIONOutdoor
    • FUEL TYPECharcoal
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed