Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Sense HotSpot Round Yakatori Charcoal BBQ Grill 60449

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Fire Sense HotSpot Round Yakatori Charcoal BBQ Grill 60449

Item #: WBB1097197

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 10%
Price: $ 35.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Sense HotSpot Round Yakatori Charcoal BBQ Grill 60449

Discover what the Japanese have known for centuries. The secret to perfect grilling is clay. The Yakatori table top grill is constructed of high fired ceramic clay which helps maintain a constant grilling temperature. Authentic Japanese street grill design. Adjustable ventilation.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES7-1/2
    • BRANDFire Sense
    • CONSTRUCTIONClay
    • DESCRIPTIONHotSpot Round Yakatori Charcoal BBQ Grill
    • MANUFACTURER'S PART NUMBER60449
    • TYPEStandard Grill
    • MOUNT TYPEPortable
    • APPLICATIONOutdoor
    • FUEL TYPECharcoal
    • DIAMETER INCHES11-1/2
    • LIMITED WARRANTY1 Year
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed