Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 12 items in product family

Fire Sense Stainless Steel Notebook Charcoal BBQ Grill 60709

Item #: WBB1097200

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Fire Sense Stainless Steel Notebook Charcoal BBQ Grill 60709

We are pleased to offer the finest in British design and quality in the Notebook Charcoal Grill. The Notebook Grill is the perfect portable charcoal grill. The clever design allows this unit to stand 13 inches for use and then fold flat to one inch in seconds. Constructed of high heat resistant painted steel, this sturdy grill folds flat to create its own carrying case.

Documents are in PDF format

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES13
  • HEIGHT INCHES13
  • BRANDFire Sense
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONStainless Steel Notebook Charcoal BBQ Grill
  • MANUFACTURER'S PART NUMBER60709
  • TYPECharcoal
  • SHAPERectangle
  • COLOR/FINISHStainless Steel
  • LIMITED WARRANTY1 Year
  • APPLICATIONOutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.