Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HomComfort® Pellet Grill/Smoker W/Smartfire Technology PG30, 30"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

HomComfort® Pellet Grill/Smoker W/Smartfire Technology PG30, 30"

Item #: WBB1012316

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,099.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grill like a Pro with the new Homcomfort Pellet grill with Smartfire Technology. Smartfire technology automatically adjusts the internal cooking temperature to your desired setting while taking into account the outdoor ambient temperatures to ensure your food is always grilled to perfection. It automatically adjusts the fuel feed rate to provide a perfectly steady temperature throughout the grilling time. Unique to the Homcomfort line, this grill also includes an electric Searing station to lock in the flavors of your meats. Homcomfort grills also feature a unique grease removal system that helps keep cleanup and maintenance a breeze. Pellet smokers are set apart from traditional offset smokers since the Smartfire technology allows you to set the cooking temperature (just like your oven) to the perfect temperature for any meat, and maintain a very even heat across the entire cooking time, whether its 1 hour or 8 and even longer.

Features:

  • 26 x 17" Grilling Surface, 442 Sq." Cooking Surface
  • Grill Temperatures from 200° to 500°
  • Digital Thermostat with LED controls
  • Automatic Lighting
  • Stainless steel Grill surface and Handle
  • High Temperature Finish
  • Side Shelf with 4 tool hooks
  • Smooth rolling wheels and adjustable feet for stability
  • Rear loading hopper has up to 20 LB capacity
  • Easy Grease system with large bucket
  • 10" inside height allows for upright chicken cooking

Product Specifications

    • WIDTH INCHES44-1/2
    • DEPTH INCHES37-3/4
    • HEIGHT INCHES47
    • BRANDHomComfort®
    • MANUFACTURER'S PART NUMBERPG30
    • WEIGHT LBS135
    • TEMPERATURE RANGE200#176; to 500#176; F
    • HOPPER CAPACITY LBS20
    • COOKING SURFACE (SQ IN.)442
    • GRILLING SURFACE INCHES26 x 17
    • APPROVALCSA
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed