Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotating Flipback Pedestal Grill w/ 2-3/8"Dia. Post(280 Sq. In. Cooking Surface)

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Rotating Flipback Pedestal Grill w/ 2-3/8"Dia. Post(280 Sq. In. Cooking Surface)

Item #: WB249019

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $212.95
Product Information
Product Q&A
Accessories
INGROUND CHARCOAL GRILLS
Grill with 2-3/8" Diameter Post
In-ground barbecue grills are great for commercial outdoor environments including public parks, picnic areas, camps and more. Compact outdoor grills are ideal for use with charcoal. Rotating flipback grill offers 280 square inches of cooking area. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Grate flips back for easy clean-up and fire building. Made using 12 gauge perforated metal frame that is all MIG welded for extra strength. High temperature black powder coat finish with galvanized iron post and in-ground mounting. Grill measures 27"W x 14"D x 8"H, overall measures 27"W x 14"D x 36"H.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES14
    • HEIGHT INCHES8
    • BRANDUltraplay®
    • CAPACITY280 Sq. In. Cooking Area
    • COLOR FINISHBlack
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONRotating Flipback Pedestal Grill
    • MANUFACTURER'S PART NUMBER616
    • FRAME COLORGalvanized Post
    • TYPEStandard Grill
    • MOUNT TYPEIn-Ground
    • BASE DIAMETER INCHES2-3/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.