Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Timber Ridge Pellet Grill and Smoker 51-TRPG100, Digital Control

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Timber Ridge Pellet Grill and Smoker 51-TRPG100, Digital Control

Item #: WBB1103388

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,318.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Timber Ridge Pellet Grill and Smoker 51-TRPG100, Digital Control

After you try our wood pellet grill and experience the easy, delicious results time after time, you'll find that this is the only outdoor cooker you'll ever need. It takes the place of a gas grill, charcoal grill and wood smoker, combining the best of each product with one-touch, fast lighting (like a gas grill) and slow-cooked, fall-off-the-bone taste (like a professional smoker). The food really does taste better than any gas or charcoal-fired grill can manage.

The grill's design is safer than a gas or charcoal-fired grill, since there is no gas involved and no large bed of hot coals. Our unique, patented design also means that you won't find another product out there that allows for this kind of direct (over-the-flame) as well as indirect (slow-smoking) cooking in the same package, all tested to UL Safety Standards. And the fact that it uses natural, flavored wood pellets means that you'll enjoy the great smoke ring and flavored taste that the pros do. The natural wood pellets are made with no additives, so they're great for the environment and are safe for cooking. In addition, the efficient design of our feed system ensures that you won't use a lot of pellets, making it cheaper to operate than most charcoal grills, with much less ash and mess left over.

Features:

  • One of a kind - The ONLY pellet grill design (patented) that allows for direct AND indirect cooking of your food
  • Also unique in that it is the only one of its kind to be Safety Tested and Approved to UL Standards, giving you the peace of mind that others just can't offer
  • Three cooking zones: A direct area (over the flames, for high-temp. grilling); an indirect (i.e. smoker) area and a top grate area for convection cooking/warming
  • Cast iron grate on direct cooking side leaves GREAT-looking sear marks
  • Long-lasting nickel plated wire grates in the indirect cooking zones discourage food from sticking
  • Over 785 square inches of cooking space, more than many of the others out there
  • Unique double-door design is easier to handle and allows for checking on one cooking area at a time
  • Easy-Access hopper (side mounted) holds 18 lbs. - more than enough fuel for overnight smokes
  • Our famous Auto-Start One-Touch Ignition means safe, dependable starts every time
  • The user-friendly, push button digital control board allows for precise temperature choice - if you want 350 degrees, just press the arrow until the window reads 350
  • "Trouble-free smoking"™ - perfect for setting up long smoker sessions that you don't have to constantly monitor
  • "Trouble-free smoking"™ means that the Control Board is designed to keep the temperature as steady as possible, even measuring the ambient air temperature surrounding the grill and adjusting the fuel rate as necessary
  • Heavy-duty, long lasting 14 gauge steel construction
  • Top-quality components including exclusive digital control board, 2.5 RPM auger system and high-quality combustion fan
  • Large grease bucket catches hours worth of cooking run-off
  • Spiraled handles are engineered for shedding heat and safe handling
  • Two large casters coupled with two stationary legs allow for easy relocation of the cooker, without making it unstable
  • High-quality thermometer mounted for optimum accuracy during cooking
  • Can reach over 700 degrees in the direct (grilling) zone
  • Front-mounted ash drawer for easy cleanout
  • One-Year Limited Warranty
  • Made in U.S.A.

Click for Owner's Manual


Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES20
    • HEIGHT INCHES49-1/2
    • BRANDTimber Ridge
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBER51-TRPG100
    • TYPEGrill and Smoker
    • WEIGHT LBS230
    • MOUNT TYPEFreestanding
    • IGNITION TYPEAuto
    • FUEL TYPEPellets
    • VOLTAGE110
    • COOKING SURFACE (SQ IN.)785
    • GRILLING SURFACE INCHES--
    • INCLUDESAuto-Start One Touch Igniter
    • LIMITED WARRANTY5 Years Firebox/1 Year Components
    • APPROVALEPA/CSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed