Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BRELLA VASE® - 5 Inch Outdoor Vase - 6 Pack Set - Opaque - Terra Cotta

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

BRELLA VASE® - 5 Inch Outdoor Vase - 6 Pack Set - Opaque - Terra Cotta

Item #: WBB990668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save: up to 19%
Price: $77.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
BRELLA VASE® - 5 Inch / 6 Pack Set - Opaque - Terra Cotta

Create the PERFECT patio table centerpiece for any occasion with BRELLA VASE®. Use your favorite fresh, dried or silk flowers, even fanciful design material to add that special touch to your patio setting. For shorter stem centerpiece arrangements, simply slide the two 5 inch tall watertight vase halves around the pole. For long stem centerpiece arrangements, use the two 10 inch tall watertight vase halves together around the umbrella pole and lock them in place. Made of durable high-impact plastic, BRELLA VASE® is unbreakable, dishwasher safe and UV stabilized for extended outdoor use, so they will not fade when left outdoors like most plastic items.


Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • BRANDBlue Star Group
    • COLOR FINISHTerra Cotta
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBrella Vase® - 5 Inch
    • TYPEAccent Furniture
    • STYLETabletop Vase
    • MANUFACTURERS PART NUMBERBV0524-6PK
    • PACKAGE QUANTITY6
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.