Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Metropolitan 3-Piece Woven Fire Pit Chat Set, Autumn Berry/Faux-Woodgrain

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Hanover Metropolitan 3-Piece Woven Fire Pit Chat Set, Autumn Berry/Faux-Woodgrain

Item #: WBB2175139

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,799.00 Save up to 9%
Price: $ 1,631.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover Metropolitan 3-Piece Woven Fire Pit Chat Set, Autumn Berry/Faux-Woodgrain

Create a warm focal point and conversational setting in your outdoor living area with the Metropolitan 3-Piece Chat Set from Hanover Outdoor. Ideal for corner spaces and intimate nooks, this charming set includes two deep-seating arm chairs, two coordinating accent pillows and an elegant fire pit coffee table for family and friends to gather around. Each piece is made with all-weather resin that is hand-woven over durable aluminum frames. The clean lines of the design add a contemporary feel to any natural environment. Thick, foam cushions are made with premium outdoor fabrics that resist moisture and UV harm. The fire pit operates off a 20 lb. LP gas tank (sold separately) that is securely held in a convenient slide-out chamber within the table's base. Elegant red fire glass is provided for the center burner as well as a protective lid for when the fire is not in use. Great for use all year, this set will provide a warm setting for you and a loved one to catch up and relax.

Features:

  • 3-Piece Fire Pit Chat Set from Hanover's Metropolitan Collection
  • Set includes two woven arm chairs and one fire pit table
  • Premium resin weave, hand-crafted to be stronger than traditional wicker
  • Heavy-duty aluminum frames resist rust and corrosion
  • Deep-cushioned seating for maximum comfort
  • All-weather fabric resists UV fading and moisture
  • Cushion color: Autumn Berry
  • Pillow pattern: Melrose
  • Wicker color: French Roast
  • 40,000 BTU gas fire pit
  • Operates off a 20 lb. propane gas tank (tank not included)
  • Control panel for variable flame settings and ignition
  • Heats up to a 15 ft. diameter
  • Burner lid and elegant fire glass are included
  • Porcelain tile-top inlay with glazed faux-wood tiles

Dimensions:

Fire Pit Table: 43.82"L x 35.83"W x 23.5"H
Arm Chair (x2): 24.02"L x 19.88"W x 16.06"H

Weight Capacity:

Coffee Table: 250-lbs.
Chair: 250-lbs.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHanover
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION3-Piece Woven Fire Pit Chat Set
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBrown
    • TYPEConversation Sets
    • TABLE LENGTH INCHES43-5/6
    • TABLE WIDTH INCHES35-5/6
    • TABLE HEIGHT INCHES23-1/2
    • SEAT LENGTH INCHES24
    • SEAT WIDTH INCHES19-7/8
    • SEAT HEIGHT INCHES16
    • CERTIFIED/APPROVEDCSA listed
    • STYLEFire Pit Patio Set
    • TOP CONSTRUCTIONPorcelain
    • MANUFACTURERS PART NUMBERMET3PCFP-BRY-A
    • PACKAGE QUANTITY3
    • COLLECTIONMetropolitan
    • CHAIR COLOR FINISHRed
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLORBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed