Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 11" Brass Weathervane Extension Rod

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions 11" Brass Weathervane Extension Rod

Item #: WBB1834047

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Good Directions 11" Brass Weathervane Extension Rod

Brass Extension Rod, generally used with installing weathervanes into Cupola's to give Weathervane more height up from the top of the cupola

Product Specifications

    • LENGTH INCHES3/4
    • WIDTH INCHES3/4
    • HEIGHT INCHES11
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYAssembled
    • CONSTRUCTIONBrass
    • WEIGHT LBS2
    • MANUFACTURERS PART NUMBER301-11BR
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!