Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 26" Square Kent Wood Cupola w/ Cottage Victorian Arrow Weathervane

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Good Directions 26" Square Kent Wood Cupola w/ Cottage Victorian Arrow Weathervane

Item #: WBB2114248

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.99 Save up to 11%
Price: $ 446.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions 26" Square Kent Wood Cupola w/ Cottage Victorian Arrow Weathervane

A cupola and weathervane are the perfect complement to your gazebo or one-car garage. We've taken the guess work out of it by combining the 'right size' weathervane and cupola for you. Our expertly crafted Kent® louvered cupola features timeless American style. It's made in the USA from premium-grade cypress for many years of enjoyment. The wood roof offers flexibility to shingle or cover with a metal roof. For a really distinctive finishing touch, it is paired with our polished copper Victorian Arrow Weathervane. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. The cupola measures 26"W x 32"H. The Victorian Arrow weathervane figure measures 21"L x 17"H x 6"W. The assembled height of the cupola and weathervane is 54" high. Cupolas come in three sections for easy installation and delivery. Both cupola and weathervane come with easy-to-follow installation and assembly instructions.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES54
    • BRANDGood Directions
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWood
    • DESCRIPTIONSquare Kent Cupola w/ Arrow Weathervane
    • TYPECupola & Weathervane
    • WEIGHT LBS59
    • MANUFACTURERS PART NUMBER2126K-8842P
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed