Good Directions Crescent Moon Bird Feeder, Venetian Bronze

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Good Directions Crescent Moon Bird Feeder, Venetian Bronze

Item #: WBB1833757

Sold By: globalindustrial.com

Expected ship date 12/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.90 Save up to 19%
Price: $ 64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Good Directions Crescent Moon Bird Feeder, Venetian Bronze

Make it easy for birds to eat everything under the sun and moon with the Crescent Moon Bird Feeder by Good Directions. The unique crescent shape invites birds to perch and eat in comfort, so that bird lovers can enjoy more of their favorite activity. The long-lasting Venetian Bronze finish makes this bird feeder the perfect addition to any garden setting. The feeder is easy to hang, easy to love, and because it's also see-through, it's easy-to-know-when-to-fill Measuring 17" H x 11" W x 3" D, it's sized to hold a generous 4 pounds of seed

Features:

  • Unique design invites birds to perch longer and eat in comfort
  • Charming crescent shape with long-lasting Copper finish
  • Easy to hang and easy-to-know-when-to fill
  • Measures 11" L x 3.75" W x 17" H
  • Generous 4-pound seed capacity


Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES16
    • HEIGHT INCHES12
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONCrescent Moon
    • TYPEBird Feeder
    • WEIGHT LBS4
    • MOUNT TYPEHanging
    • STYLEPerch Bird Feeder
    • MANUFACTURERS PART NUMBER114VB
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!