Good Directions Pelican Weathervane, Blue Verde Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions Pelican Weathervane, Blue Verde Copper

Item #: WBB1833840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 418.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Good Directions Pelican Weathervane, Blue Verde Copper

This wise pelican watches out for fish and weather changes as it adorns the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 26" L x 44" H x 26" wingspan. The figure-only size is 26" L x 26" H x 26" wingspan. The beautiful Blue Verde finish achieves the historic look of aged copper. The exclusive Single Point Contact design allows our weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES36
    • BRANDGood Directions
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONPelican Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS10
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER9509V1
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed