Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting - Square Strap Urn - Garden, 60075, Tuscan Earth Finish, Magnesium Oxide, 21"L

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Kenroy Lighting - Square Strap Urn - Garden, 60075, Tuscan Earth Finish, Magnesium Oxide, 21"L

Item #: WBB1767010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.00
Product Information
Customer Review
Product Q&A
Accessories
Kenroy Lighting - Square Strap Urn - Garden, 60075, Tuscan Earth Finish, Magnesium Oxide, 21"L

With wonderful shape and texture, this large strap urn combines fired earth and rustic simplicity in a dark tuscan earth finish. Indoors or out, this decorative ornament is sure to be a welcome addition to any decor.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES21
    • HEIGHT INCHES15
    • BRANDKenroy Lighting
    • COLOR FINISHBrown
    • CONSTRUCTIONMagnesium Oxide
    • DESCRIPTIONSquare Strap Urn
    • TYPEUrn
    • WEIGHT LBS24
    • MANUFACTURERS PART NUMBER60075
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!