Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 X 18" Nylon Us Garden Flag - Pkg Qty 6
See all 4 items in product family

12 X 18" Nylon Us Garden Flag - Pkg Qty 6

Item #: WB256844

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 6

Price: $67.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PATRIOTIC DECORATIONS
US Garden Flag
Patriotic decorations provide a convenient solution for displaying & decorating various environments with an American flag. US Garden Flag includes a 100% nylon flag with embroidered stars and sewn stripes that measures 12" x 18". Pole sleeve fits in standard holders.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTION12 x 18" Nylon US Garden Flag
    • STYLEAmerican Flag
    • MANUFACTURERS PART NUMBER250
    • PACKAGE QUANTITY1
    • FLAG LENGTH18"
    • FLAG HEIGHT12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed