Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2.5' X 4' Polycotton US Banner with 5' Wood Pole, 3pk - Pkg Qty 6
See all 13 items in product family

2.5' X 4' Polycotton US Banner with 5' Wood Pole, 3pk - Pkg Qty 6

Item #: WB256797

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 6

Price: $132.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US FLAG & BANNER SETS
Polycotton US Banner with 5' Wood Pole
US flag & banner sets offer a complete unit for displaying and hanging flags. Hang and display a US flag anywhere with this selection of US flag and banner sets. Polycotton US Banner with Wood Pole includes a 2-1/2' x 4' printed US banner made of 70% poly & 30% cotton. Includes a 5'L wooden pole with varnished ball top, 2-way nylon bracket and non-furl swivel clip.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONPoly/Cotton
    • DESCRIPTION2.5 X 4' Polycotton US Banner with 2-Piece 5' Wood Pole
    • STYLEAmerican Flag
    • MANUFACTURERS PART NUMBER031802
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTIONWood
    • FLAG HEIGHT2-1/2'
    • FLAG LENGTH4'
    • POLE HEIGHT5'
    • POLE INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed