Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3X5 Ft. 100% Nylon Connecticut State Flag

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

3X5 Ft. 100% Nylon Connecticut State Flag

Item #: WBB482197

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3X5 Ft. 100% Nylon Connecticut State Flag

Ideal for outdoor or indoor display, Annin State & Territoral Flags are Made To Official State Design Specifications, using 100% Heavyweight SolarMax® Nylon; with a Strong Duck Heading and Large Brass Grommets. This nylon flag material out performs other nylons, specially treated to minimize deterioration due to sun, wind and rain and provides the brightest colors for a great appearance. America's first choice for flags, they are extremely durable, fast drying, and boast brilliant, fast colors. These flags are finished with strong canvas headings, reinforced stitching and heavy duty brass grommets.

Product Specifications

    • BRANDAnnin®
    • CONSTRUCTIONNylon
    • DESCRIPTIONConnecticut State Flag
    • STYLEState Flag
    • MANUFACTURERS PART NUMBER140760
    • PACKAGE QUANTITY1
    • FLAG HEIGHT3'
    • FLAG LENGTH5'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!