Grosfillex Outdoor Fence Post & Interlocking Base - Black
See all 6 items in product family

Grosfillex Outdoor Fence Post & Interlocking Base - Black

Item #: WB238682BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($433.65)

List Price: $92.00 Save up to 33%
Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
PORTABLE DECORATIVE PATIO FENCE
Post & Base
Fence Posts connect panels to create patio fences of any configuration. Panels can be placed at any angle on post to allow corner configurations. Posts can be filled with water or sand to 50 lbs. for extra stability. Base allows anchoring for increased stability and theft prevention. Posts are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. Posts can be easily repositioned and removed for end of the season storage. The post measures 6" diameter. 3-Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-3/4
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES38-1/2
    • BRANDGrosfillex®
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONResin
    • DESCRIPTIONPatio Fence Post & Base
    • MANUFACTURER'S PART NUMBERUS960117
    • MODEL238682BK
    • TYPEPost
    • NUMBER OF PANELS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the width of the post not including the base?

Question Asked By: Mike , October 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result