Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Pottsville Decorative Corner Picket Fence - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

highwood® Pottsville Decorative Corner Picket Fence - Pkg Qty 2

Item #: WBB983046

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,299.98 Save up to 42%
$664.99 each

Sold in packages of 2

Price: $1,329.98

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
highwood® Pottsville Decorative Corner Picket Fence

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other PVC is a thin and hollow material with shiny plastic-like surfaces, highwood® features premium "natureTEX" embossed surfaces that are textured and more realistic. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will no absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.This decorative corner fence looks just like painted wood and is perfect for those who want the ultra-low maintenance that cheaper PVC versions offer…but simply refuse to compromise the look and quality of real wood. Proven in the toughest climates, your fence will look great season after season and just requires a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders.

Features

  • 100% Made in the USA
  • Simple installation (3 posts in an "L" configuration) with 48" high center post
  • Pickets are solid highwood® material - not hollow plastic with picket caps
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • The look & feel of real wood…not shiny like PVC
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders
  • Assembled item = 55"W x 48"H x 4.5"D (112lbs)
  • Some assembly required

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES4
    • HEIGHT INCHES48
    • BRANDHighwood®
    • COLOR FINISHWhite
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTIONPottsville Decorative Corner Picket Fence
    • MANUFACTURER'S PART NUMBERAD-CNRF1-WHE
    • TYPEFence
    • NUMBER OF PANELS2
    • LIMITED WARRANTY8 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.