Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BarkPark™ Fido & Me Fountain-ADA
See all 15 items in product family

BarkPark™ Fido & Me Fountain-ADA

Item #: WBB1309339

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,714.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BarkPark™ Fido & Me Fountain-ADA

A Dog Park Equipment Essential! The BarkPark Fido & Me Fountain offers a pedestal style drinking fountain and attached pet fountain. Available in green powder coat finish, this attractive dual fountain provides refreshing water for dogs and their owners with accessible Me Fountain.

Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES26
    • HEIGHT INCHES39
    • BRANDBarkPark™
    • COLOR FINISHGreen
    • DESCRIPTIONFido & Me Fountain-ADA
    • TYPEDog Park Fountain
    • WEIGHT LBS155
    • ASSEMBLY REQUIREDY
    • MANUFACTURERS PART NUMBERPBARK-499
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed