Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 18-Piece BBQ Set, Hunter Green Case

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Picnic Time 18-Piece BBQ Set, Hunter Green Case

Item #: WBB962385

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.95 Save up to 10%
Price: $43.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time 18-Piece BBQ Set, Hunter Green Case

The 18-piece BBQ Tool Set by Picnic Time has the tools you need to prepare, serve, and enjoy your barbecue feast. The 18-piece set comes in a green molded plastic case that's compact and both easy to carry and stow away when not in use. All 18 tools have beautiful wood handles. The grilling tools are made of stainless steel with extra long handles to keep your hands away from the heat, and have loops at the ends of their handles so you can hang them from your barbecue. The 18-piece BBQ Tool Set includes: 1 (25") spatula with built-in bottle opener, 1 (18.75") pair of tongs, 1 (19") fork, 1 (20") knife, 1 (18") basting brush, four (18") shish kebob skewers with sliding medallions to remove food with ease, 8 (2.63") corncob holders, and 1 (17.5") grill brush with scraper. It makes a thoughtful and useful gift for those who enjoy barbecues, picnics, and camping.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES3
    • HEIGHT INCHES12
    • BRANDPicnic Time
    • COLOR FINISHHunter Green
    • DESCRIPTION18-Piece BBQ Set
    • MANUFACTURER'S PART NUMBER748-00-121-000-0
    • TYPEAccessory
    • PACKAGE QTY.18 Tools
    • ACCESSORY TYPEBBQ Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:27