Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 19th Hole Cutting Board

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Picnic Time 19th Hole Cutting Board

Item #: WBB962490

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.95 Save up to 11%
Price: $23.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time 19th Hole Cutting Board

For those who enjoy the game of golf, this putting green shaped cutting board is a fun way to display appetizers of your choosing. The 19th Hole features a recessed juice groove and a removable flag, secured by hidden magnets. Made of rubberwood, an eco-friendly hardwood, this cutting board is made to last!

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES8
    • HEIGHT INCHES3/4
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONRubberwood
    • DESCRIPTION19th Hole Cutting Board
    • MANUFACTURER'S PART NUMBER901-00-505-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:44