Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 3-Piece BBQ Tote, Black

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time 3-Piece BBQ Tote, Black

Item #: WBB962386

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.95 Save up to 11%
Price: $24.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time 3-Piece BBQ Tote, Black

The 3-piece BBQ Tote by Picnic Time includes the tools you need to prepare your barbecue feast all in one convenient fold and go carry tote. The 3-piece set comes in a durable black polyester carry tote with adjustable shoulder strap. All 3 tools have beautiful wood handles and are made of stainless steel with extra long handles to keep your hands away from the heat and have loop cords at the ends of their handles so you can hang them from your barbecue. The 3-piece BBQ Tote includes: 1 (25") spatula with built-in bottle opener, 1 (18.75") pair of tongs, and 1 (19") fork. It makes a thoughtful and useful gift for those who enjoy barbecues, picnics, and camping.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES2
    • HEIGHT INCHES5
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • DESCRIPTION3-Piece BBQ Tote
    • MANUFACTURER'S PART NUMBER749-03-175-000-0
    • TYPEAccessory
    • PACKAGE QTY.3 Tools
    • ACCESSORY TYPEBBQ Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed