Picnic Time Blanket Tote, English Plaid/Camel

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Picnic Time Blanket Tote, English Plaid/Camel

Item #: WBB962298

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.95 Save up to 11%
Price: $23.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Blanket Tote, English Plaid/Camel

When you need a durable blanket for outdoor use, The Blanket Tote is just the item for you! The topside of the blanket is made of soft polyester fleece and the underside is water-resistant to protect the blanket from getting dampened or soiled. The Blanket Tote unfolds easily and refolds into a convenient carry tote featuring a closing flap complete with a zippered pocket, and an adjustable shoulder strap. The blanket can even be used as a wrap to keep you dry if an unforeseen storm rains on your picnic. Rain or shine, don't be caught without the Blanket Tote by Picnic Time. Dimensions: 12" x 8" x 4" (closed); 59" x 51" (open).

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES8
    • HEIGHT INCHES4
    • BRANDPicnic Time
    • COLOR FINISHEnglish Plaid/Camel
    • CONSTRUCTIONPolyester Fleece, PEVA Underside
    • DESCRIPTIONBlanket Tote
    • MANUFACTURER'S PART NUMBER820-00-109-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed