Picnic Time Blanket XL Tote, Black Plaid

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Picnic Time Blanket XL Tote, Black Plaid

Item #: WBB962275

Sold By: globalindustrial.com

Expected ship date 06/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.95 Save up to 10%
Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Blanket XL Tote, Black Plaid

When you need a large, durable blanket for outdoor use, The Blanket Tote XL-Black Plaid offers over 38 square feet of sitting space! The topside of the blanket is made of soft polyester fleece in a black, navy, red and white plaid pattern and the underside is water-resistant to protect the blanket from getting dampened or soiled. The Blanket Tote unfolds easily and refolds into a convenient carry tote featuring a closing flap complete with a zippered pocket, and an adjustable shoulder strap. The flap is made of 600D polyester in black. The blanket can even be used as a wrap to keep you dry if an unforeseen storm rains on your picnic. Rain or shine, don't be caught without the Blanket Tote XL by Picnic Time. Open: 70" x 80". Closed: 18" x 11" x 5".

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES11
    • HEIGHT INCHES5
    • BRANDPicnic Time
    • COLOR FINISHBlack Plaid
    • CONSTRUCTIONPolyester Fleece, PEVA Underside
    • DESCRIPTIONBlanket XL Tote
    • MANUFACTURER'S PART NUMBER920-00-176-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!