Picnic Time Butcher Block Cutting Board

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Picnic Time Butcher Block Cutting Board

Item #: WBB962524

Sold By: globalindustrial.com

Expected ship date 03/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.95 Save up to 11%
Price: $24.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Butcher Block Cutting Board

The Butcher Block cutting board is a 12" x 12" x 1.0" board made of eco-friendly rubberwood, with 132 square inches of cutting surface. It can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving. (Point of sale Cutting Board Display Rack (899-00-505) available. See item for details.)

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES1
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONRubberwood
    • DESCRIPTIONButcher Block Cutting Board
    • MANUFACTURER'S PART NUMBER892-00-505-000-0
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
54.163.164.67:21