Picnic Time Capri Picnic Backpack, Hunter Green

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Picnic Time Capri Picnic Backpack, Hunter Green

Item #: WBB962450

Sold By: globalindustrial.com

Expected ship date 05/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.95 Save up to 10%
Price: $89.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Capri Picnic Backpack, Hunter Green

Picnic Time invented the insulated picnic backpack and the Capri is a fine example of why our bags stand out amongst the rest. The Capri is made of durable 600D polyester, is outfitted with a detachable insulated wine duffel, and has all the amenities needed for a picnic for two. The large food compartment, featuring our ThermoGuard insulation, will help keep your food hot or cold for hours. The Capri includes: 2 plates (melamine, 9"), 2 wine glasses (PS, 8 oz.), 1 stainless steel cheese knife with wooden handle, 2 napkins (100% cotton, 14" x 14"), 2 (18/0) stainless steel forks, knives and spoons, 1 tablecloth (100% cotton, 44" x 44"), 1 hardwood cutting board (6" x 6"), 1 salt and pepper shaker, and 1 stainless steel waiter-style corkscrew. Great for picnics, hikes, concerts, and sporting events. Just pack it up and go!

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES16
    • BRANDPicnic Time
    • COLOR FINISHHunter Green
    • CONSTRUCTIONPolyester
    • DESCRIPTIONCapri Picnic Backpack
    • MANUFACTURER'S PART NUMBER433-30-121-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!