Picnic Time Excursion Picnic Tote On Wheels, Navy

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Picnic Time Excursion Picnic Tote On Wheels, Navy

Item #: WBB962279

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.95 Save up to 10%
Price: $219.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Excursion Picnic Tote On Wheels, Navy

The Excursion is designed to haul everything needed for the perfect picnic. This original design from Picnic Time, Inc. includes two coolers incorporated into one rolling tote when the coolers are secured to the heavy-duty trolley (included). The main cooler has two insulated compartments to hold 4 bottles of wine, a food compartment with removable water-resistant lining (24-can capacity), and deluxe service for four with the following amenities: 4 plates (melamine, 9"), 4 wine glasses (acrylic, 8 oz.), 4 (18/0) stainless steel forks, knives, and spoons, 4 napkins (100% cotton, 14" x 14"), 1 bottle stopper (nickel-plated), 1 stainless steel waiter-style corkscrew with wooden handle, 1 stainless steel cheese knife with wooden handle, 1 hardwood cheese board (6" x 6"), 1 set of salt and pepper shakers (frosted glass), and 1 polyester picnic blanket (50" x 60"). A second cooler with adjustable shoulder strap holds 20-12 oz. cans and conveniently slides onto the Excursion's trolley. The trolley stands 39" tall (18" folded), has a telescopic handle, and 4" cross-country wheels with a maximum load capacity of 77 lbs. Great for families on the go who love to picnic anywhere their plans take them.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES13
    • HEIGHT INCHES16
    • BRANDPicnic Time
    • COLOR FINISHNavy
    • CONSTRUCTIONPolyester
    • DESCRIPTIONExcursion Picnic Tote On Wheels
    • MANUFACTURER'S PART NUMBER539-59-915-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:44