Picnic Time Serenata Deluxe Wine Case

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Picnic Time Serenata Deluxe Wine Case

Item #: WBB962362

Sold By: globalindustrial.com

Expected ship date 06/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.95 Save up to 10%
Price: $ 85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Serenata Deluxe Wine Case

The smartly-designed Serenata deluxe wine case is perfect for picnics, concerts, or travel. The Serenata is an insulated two-bottle wine case made of premium leatherette with 420D nylon interior, an adjustable shoulder strap, and wine and cheese service for two. This beautiful case has an insulated section to hold two bottles of wine and a separate front section to carry the amenities included: 2 wine glasses (acrylic, 8 oz.), 1 hardwood cutting board (6" x 6"), 1 stainless steel cheese knife with wooden handle, 1 stainless steel waiter-style corkscrew with wooden handle, 1 nickel-plated alloy bottle stopper, and 2 napkins (100% cotton, 14" x 14", Blue and Black Legacy Stripe design). The Serenata is an excellent gift for any occasion, and is especially appreciated by wine lovers on the go.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES9
    • HEIGHT INCHES15
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONPU Leatherette, Polyester Velveteen
    • DESCRIPTIONSerenata Deluxe Wine Case
    • MANUFACTURER'S PART NUMBER665-60-129-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!