Picnic Time Windsor Willow Picnic Basket

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Picnic Time Windsor Willow Picnic Basket

Item #: WBB962350

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.95 Save up to 10%
Price: $ 349.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Windsor Willow Picnic Basket

Picnicking is an elegant affair with the Windsor traditional English-style picnic basket. The Windsor is a suitcase-style willow basket with genuine leather straps, plush corduroy interior, and deluxe picnic and coffee service for four. Amenities include: 4 porcelain plates (8"), 4 hand-blown wine glasses (8 oz.), 4 (18/10) stainless steel forks, knives, and spoons, 1 stainless steel cheese knife with wooden handle, 1 hardwood cutting board (6" x 6"), 1 stainless steel waiter-style corkscrew, one nickel-plated bottle stopper (with real cork), 1 set of stainless steel salt and pepper shakers, 4 napkins (14" x 14"), 1 insulated wine duffel (corduroy), 1 insulated, zipper-top cooler (corduroy; 11.5"L x 7.5"W x 7"H), 2 food storage containers (plastic: one square, one rectangular), 1 stainless steel vacuum flask (30 oz.), 4 double-walled stainless steel coffee mugs (6 oz.), and 1 acrylic fleece picnic blanket (57 x 48"). Make your picnic special with the Windsor!

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES11
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONWillow Basket, Polyester
    • DESCRIPTIONWindsor Willow Picnic Basket
    • MANUFACTURER'S PART NUMBER214-90-915-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed