Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




36" ADA Round Table with 3 Chairs, Portable Mount - Granite

Model #: WB252449GR

MPN #: R36WP-ADA-GRANITE

36" ADA Round Table with 3 Chairs, Portable Mount - Granite

Product Description

ROUND TABLE WITH CHAIRS
ADA Compliant 36" Round Table with 3 Chairs Portable Mount
Round picnic tables are great for outdoor use in a variety of applications. Table top and chairs are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2" umbrella hole opening. Understructure and framing is made with 2" tubular black powder coated galvanized steel. Portable base allows placement on any surface. ADA Compliant Table includes one less chair to accommodate wheelchairs.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759