Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




46" Round Table with Chairs, In-Ground Mount, Expanded Metal - Purple

Model #: WB252452PL

MPN #: R466SIG-PURPLE

46" Round Table with Chairs, In-Ground Mount, Expanded Metal - Purple

Product Description

ROUND TABLE WITH CHAIRS
46" Round Table with 6 Chairs In-Ground Mount
Round picnic tables are great for outdoor use in a variety of applications. Table top and chairs are made using 9 gauge expanded metal with a diamond pattern. Thermoplastic finish is vandal resistant and graffiti proof; simply spray WD-40™ and wipe clean. Table top features a 2" umbrella hole opening. Understructure and framing is made with 2" tubular black powder coated galvanized steel. In-ground mounting allows installation in fresh, wet cement, or on grass or soil surfaces.

This product is no longer available. Please contact us for other products that may fit your needs.
1.888.978.7759