Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black Granite

24" Outdoor Planter - Brown Granite

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

24" Outdoor Planter - Brown Granite

Item #: WBB680515

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 194.95
Product Information
Customer Review
Product Q&A
Accessories
24" Planter - Brown Granite

  • Excellent compliment to our 32 gallon square receptacle
  • Manufactured by the same process as our trash receptacles
  • They are durable and available in 3 sizes and any color or texture you need

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES24
    • BRANDKolorCans
    • COLOR FINISHBrown
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPlastic Planter
    • MANUFACTURER'S PART NUMBERS7960-00-164
    • WEIGHT LBS30
    • STYLEPlanter
    • PACKAGE QTY.1
    • SHAPESquare

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed